Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Hooks

Screw Hooks EA951BU-38

by ESCO
Item.#
03691843
Mfr.#
EA951BU-38
Package Qty.
1Bag(4PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing
Color coating finish
Wire Diameter (mm)
4.5
ESCO Part Number
EA951BU-38
Material
Steel
Size (mm)
38