Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L-Shaped Hook With Screw

L-Shaped Hook With Screw EA951BX-32

by ESCO
Item.#
03692017
Mfr.#
EA951BX-32
Package Qty.
1Bag(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
Steel / color coating
Size (mm)
32
ESCO Part Number
EA951BX-32
Wire Diameter (phi mm)
5