Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod

Stainless Steel Welding Rod EA951CR-150

by ESCO
2.00 (1)
Item.#
03692674
Mfr.#
EA951CR-150
Package Qty.
1PC
Ship pack of
1
5.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Screw Diameter (mm)
2.7
Finishing Material
Stainless steel (SUS430) / mirror
Width (mm)
30
ESCO Part Number
EA951CR-150
Hole Diameter (phi mm)
3
Thickness (mm)
0.5
Overall Length (mm)
150
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing of the lid of the car supplies cupboard
2
From Japan
On 2016-02-12 21:57:53
Can not be used in dangerous and not the entire circumference chamfered. Ugly because the folding alignment of the back and the table does not match. It must have a fixed processing because the shaft comes out as "Sue." I did things that can not be used in as purchased. What can not be helped because the relatively cheap? Or loss of the?
This review is about item#03692674.