Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod

Stainless Steel Welding Rod EA951CR-240

by ESCO
1.50 (2)
Item.#
03692692
Mfr.#
EA951CR-240
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.62 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Using Screw Diameter (mm)
2.7
Finishing Material
Stainless steel (SUS430) / mirror
Width (mm)
30
ESCO Part Number
EA951CR-240
Hole Diameter (phi mm)
3
Thickness (mm)
0.5
Overall Length (mm)
240
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
小物入れの蓋用
1
From Japan
On 2017-05-17 22:49:13
周囲が鋭利でとても危険! 面取りしないと使えない。 サイズ丁度良いので買わないと仕方がない。 至急改良をお願いしたいものです。
This review is about item#3692674.
Opening and closing of the lid of the car supplies cupboard
2
From Japan
On 2016-02-12 21:57:53
Can not be used in dangerous and not the entire circumference chamfered. Ugly because the folding alignment of the back and the table does not match. It must have a fixed processing because the shaft comes out as "Sue." I did things that can not be used in as purchased. What can not be helped because the relatively cheap? Or loss of the?
This review is about item#03692674.