Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod

Stainless Steel Welding Rod EA951CR-600

by ESCO
2.67 (3)
Item.#
03692726
Mfr.#
EA951CR-600
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Screw Diameter (mm)
2.7
Finishing Material
Stainless steel (SUS430) / mirror
Width (mm)
30
ESCO Part Number
EA951CR-600
Hole Diameter (phi mm)
3
Thickness (mm)
0.5
Overall Length (mm)
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Special made screen
5
From Japan
On 2018-05-24 23:06:52
I had a bit of trouble peeling off the blue film, but it was enough for this purpose.
This review is about item#3692717.
For lid of small accessory
1
From Japan
On 2017-05-17 22:49:13
The surroundings are sharp and very dangerous! It must be chamfered to use it. Size It's just fine, so it can not be helped if you do not buy it. I would like to urgently make improvements.
This review is about item#3692674.
Opening and closing of lid of car goods storage
2
From Japan
On 2016-02-12 21:57:53
It is dangerous to use it without having to round the whole circumference. Because the back and front folds are not matched, it is ugly work. Fixed processing is necessary because the shaft goes out as "Sue". It was a thing that I could not use with purchasing. Is it reasonable because it is relatively cheap? Is it a loser?
This review is about item#03692674.