Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hinge

Stainless Steel Hinge EA951CX-2

by ESCO
5.00 (1)
Item.#
03692902
Mfr.#
EA951CX-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Screw Holes (mm)
4.8
Thickness (mm)
(Including hinge) 10
Weight (g)
126
Width (mm)
28
Plate Thickness (mm)
5
Screw Holes Number
6
Overall Length (mm)
152
ESCO Part Number
EA951CX-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as boat hinge
5
From Japan
On 2018-01-11 20:13:40
Pure products were expensive and hard to come by, but they could be used without any damage. It was cheap and saved.
This review is about item#3692875.