Buy more than* S$200* and get FREE SHIPPING

  • J Hook

J Hook EA951DG-7

by ESCO
5.00 (2)
Item.#
03693356
Mfr.#
EA951DG-7
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA951DG-7
Depth (mm)
41
Weight (g)
25
Finishing Material
Zinc alloy / nickel plated
Accessories
Wood screws (+ flat head 3.1x20mm)
Load Limit (kgf)
About5
Hole Diameter (phi mm)
3.5
Height (mm)
44
Width (mm)
21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage
5
From Japan
On 2014-06-23 21:37:46
The price is affordable and it is simple so I bought it every time. I'm fine with screws. I will also use it for free shipping price adjustment. Because it is a good staple item, no matter how many items it is, it is a wall hanging storage of various places.
This review is about item#03693347.
For towel rack
5
From Japan
On 2013-09-02 09:13:40
There is no problem with firm making. With this quality this price is amazing. If possible, I'm glad that Ivory painted items are also close to this, but it may be a high hope.
This review is about item#03693347.