Buy more than* S$200* and get FREE SHIPPING

  • Slide Bolt Stainless
  • Slide Bolt Stainless
  • Slide Bolt Stainless

Slide Bolt Stainless EA951LP-150

by ESCO
Item.#
03695036
Mfr.#
EA951LP-150
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
3
Dimensions B (mm)
26
Material
Finish (body) stainless steel / hairline, finish (the core rod) iron / UNIQLO
ESCO Part Number
EA951LP-150
Dimensions C (mm)
8.5
Diameter (phi mm)
(Core rods) 5
Dimensions A (mm)
150
Accessories
Attaching screw