Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slide Bolt Stainless
  • Slide Bolt Stainless
  • Slide Bolt Stainless

Slide Bolt Stainless EA951LP-90

by ESCO
Item.#
03695063
Mfr.#
EA951LP-90
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
3
Dimensions B (mm)
26
Material
Finish (body) Stainless steel / hairline, finish (the core rod) iron / UNIQLO
ESCO Part Number
EA951LP-90
Dimensions C (mm)
8.5
Diameter (phi mm)
(Core rods) 5
Dimensions A (mm)
90
Accessories
Fixing screw