Buy more than* S$200* and get FREE SHIPPING

  • Net, Stainless Steel

Net, Stainless Steel EA952AA-10

4.67 (3)
Item.#
03695422
Mfr.#
EA952AA-10
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Mesh
10
Frame Dimensions
45x100cm
Mesh Size
2.1mm
Specification
Woven stainless steel (0.47x10 mesh)
Wire Diameter (phi mm)
0.47
ESCO Part Number
EA952AA-10
Weight (g)
About 480
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a paper-making tool.
4
From Japan
On 2017-10-20 20:19:03
I am not using it myself, but I purchased it for acquaintance who paper it. I made a paper making tool. The size of the mesh is exactly good, it is one week since I started using it, but it is not rusted.
This review is about item#3695413.
Filtering the working sand
5
From Japan
On 2016-08-25 22:31:49
It is user-friendly and satisfying with price.
This review is about item#3695447.
Ventilation filter
5
From Japan
On 2014-05-07 13:10:02
I think that it is done well.
This review is about item#03695413.