Buy more than* S$200* and get FREE SHIPPING

  • Net, Stainless Steel

Net, Stainless Steel EA952AA-16

4.67 (3)
Item.#
03695431
Mfr.#
EA952AA-16
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Mesh Size
1.3mm
Mesh
16
Frame Dimensions
45x100cm
ESCO Part Number
EA952AA-16
Weight (g)
About 410
Wire Diameter (phi mm)
0.34
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a paper-making tool.
4
From Japan
On 2017-10-20 20:19:03
I am not using it myself, but I purchased it for acquaintance who paper it. I made a paper making tool. The size of the mesh is exactly good, it is one week since I started using it, but it is not rusted.
This review is about item#3695413.
Filtering the working sand
5
From Japan
On 2016-08-25 22:31:49
It is user-friendly and satisfying with price.
This review is about item#3695447.
Ventilation filter
5
From Japan
On 2014-05-07 13:10:02
I think that it is done well.
This review is about item#03695413.