Buy more than* S$200* and get FREE SHIPPING

  • Net, Stainless Steel

Net, Stainless Steel EA952AA-20

5.00 (2)
Item.#
03695447
Mfr.#
EA952AA-20
Package Qty.
1PC
Ship pack of
1
43.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Wire Diameter (phi mm)
0.29
ESCO Part Number
EA952AA-20
Weight (g)
About 375
Mesh
20
Frame Dimensions
45x100cm
Mesh Size
1.0mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Filtration of work for sand
5
From Japan
On 2016-08-25 22:31:49
Usability good, is also satisfied with the price basis.
This review is about item#3695447.
Ventilation filter
5
From Japan
On 2014-05-07 13:10:02
I think that it is well able to.
This review is about item#03695413.