Buy more than* S$200* and get FREE SHIPPING

  • Bird Block Netting

Bird Block Netting EA952AD-5

by ESCO
5.00 (1)
Item.#
03695535
Mfr.#
EA952AD-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Mounting brackets are not included.
Dimensions (m)
2x4
Material
Polyethylene
Fit eye (mm)
About 9
Weight (g)
635
ESCO Part Number
EA952AD-5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
By fallen leaves
5
From Japan
On 2014-07-09 08:01:23
Easy to use at the top
This review is about item#03695535.