Buy more than* S$200* and get FREE SHIPPING

  • 10x1.0mm Compression Spring

10x1.0mm Compression Spring EA952S-101

by ESCO
Item.#
03695544
Mfr.#
EA952S-101
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Load (kgf)
1.6
Wire Diameter (phi mm)
1
Material
Spring steel
Outer Diameter (phi mm)
10
Length (m)
1
ESCO Part Number
EA952S-101