Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring, 1m

Tension Spring, 1m EA952SA-321

by ESCO
Item.#
03696804
Mfr.#
EA952SA-321
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
32
Length (m)
1
ESCO Part Number
EA952SA-321
Wire Diameter (phi mm)
3.5
Material
Spring steel