Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring

Compression Spring EA952VC-7

by ESCO
5.00 (1)
Item.#
03696971
Mfr.#
EA952VC-7
Package Qty.
1Set(20PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Spring Type
Press spring
Total Number of Turns
8.0
Spring constants (kgf/mm)
0.0908
Wire Diameter (phi mm)
0.32
Material
Made of stainless steel
Adherence Height (mm)
2.88
Allowable Load (kgf)
0.299
Outer Diameter (phi mm)
3
Height (mm)
7.0, when the allowable load: 3.70
ESCO Part Number
EA952VC-7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PC repair
5
From Japan
On 2016-12-19 20:06:37
Until now, I bought it at the home center, but the unit price has increased with the entry of two. This is a bargain.
This review is about item#3696971.