Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring

Compression Spring EA952VC-9

by ESCO
Item.#
03696987
Mfr.#
EA952VC-9
Package Qty.
1Set(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Spring Type
Press spring
Total Number of Turns
9.5
Spring constants (kgf/mm)
0.0474
Wire Diameter (phi mm)
0.29
Material
Made of stainless steel
Adherence Height (mm)
3.05
Allowable Load (kgf)
0.226
Outer Diameter (phi mm)
3
Height (mm)
9.0, when the allowable load: 4.24
ESCO Part Number
EA952VC-9