Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring

Compression Spring EA952VC-9.5

by ESCO
3.00 (1)
Item.#
03696996
Mfr.#
EA952VC-9.5
Package Qty.
1Set(20PC)
Ship pack of
1
6.28 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Spring Type
Press spring
Total Number of Turns
11.0
Spring constants (kgf/mm)
0.0396
Wire Diameter (phi mm)
0.35
Material
Made of stainless steel
Adherence Height (mm)
4.2
Allowable Load (kgf)
0.38
Outer Diameter (phi mm)
3
Height (mm)
9.5, when the allowable load: 5.26
ESCO Part Number
EA952VC-9.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During parts assembly
3
From Japan
On 2017-01-13 14:40:40
It was possible to use it usually without any variation in the product. In addition we will purchase.
This review is about item#3696996.