Buy more than* S$200* and get FREE SHIPPING

  • 4.0x11mm Spring Push
  • 4.0x11mm Spring Push
  • 4.0x11mm Spring Push

4.0x11mm Spring Push EA952VE-11

by ESCO
Item.#
03697014
Mfr.#
EA952VE-11
Package Qty.
1Set(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adherence Height (mm)
5.75
Allowable Load (kgf)
0.724
Outer Diameter (phi mm)
4
Height (mm)
11.0, allowable load time: 6.60
ESCO Part Number
EA952VE-11
Total Number of Turns
10.5
Spring constants (kgf/mm)
0.172
Wire Diameter (phi mm)
0.5
Material
Stainless steel