Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Compression Spring

Compression Spring EA952VF-12

by ESCO
Item.#
03697032
Mfr.#
EA952VF-12
Package Qty.
1Set(20PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spring Type
Press spring
Total Number of Turns
10.5
Spring constants (kgf/mm)
0.175
Wire Diameter (phi mm)
0.55
Material
Made of stainless steel
Adherence Height (mm)
5.5
Allowable Load (kgf)
0.911
Outer Diameter (phi mm)
4.5
Height (mm)
12.0, when the allowable load: 6.80
ESCO Part Number
EA952VF-12