Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring

Compression Spring EA952VG-13

by ESCO
Item.#
03697041
Mfr.#
EA952VG-13
Package Qty.
1Set(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Spring Type
Press spring
Total Number of Turns
11.0
Spring constants (kgf/mm)
0.336
Wire Diameter (phi mm)
0.7
Material
Made of stainless steel
Adherence Height (mm)
7.35
Allowable Load (kgf)
1.52
Outer Diameter (phi mm)
5
Height (mm)
13.0, when the allowable load: 8.48
ESCO Part Number
EA952VG-13