Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Nameplate

Magnet Nameplate EA956VA-71

by ESCO
4.50 (2)
Item.#
03699823
Mfr.#
EA956VA-71
Package Qty.
1Set(5Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
90 x 50 x 3 (medium paper 87 x 45)
ESCO Part Number
EA956VA-71
Color
Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Person in charge display
4
From Japan
On 2018-04-09 09:44:47
Although there are nameplates of various sizes, considering changing the inside paper it was good to find the same size.
This review is about item#03699796.
Bulletin board
5
From Japan
On 2016-01-16 13:49:42
Magnet power is also stronger than I thought. I am satisfied with the appearance
This review is about item#03699796.