Buy more than* S$200* and get FREE SHIPPING

  • Magnet Nameplate

Magnet Nameplate EA956VA-72

by ESCO
4.50 (2)
Item.#
03699832
Mfr.#
EA956VA-72
Package Qty.
1Set(5Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension (mm)
90 x 50 x 3 (medium paper 87 x 45)
ESCO Part Number
EA956VA-72
Color
Blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Person in charge display
4
From Japan
On 2018-04-09 09:44:47
Although there are nameplates of various sizes, considering changing the inside paper it was good to find the same size.
This review is about item#03699796.
Bulletin board
5
From Japan
On 2016-01-16 13:49:42
Magnet power is also stronger than I thought. I am satisfied with the appearance
This review is about item#03699796.