Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chair Foot Cap 18.0mm

Chair Foot Cap 18.0mm EA979DB-4

by ESCO
5.00 (2)
Item.#
03707024
Mfr.#
EA979DB-4
Package Qty.
1Set(4PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
23
Width (mm)
20
ESCO Part Number
EA979DB-4
Hole Diameter (phi mm)
12.7
Material
Elastomer resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the outdoor chair.
5
From Japan
On 2016-09-24 16:29:01
It seems very durable. It is hard to understand in the photograph, but it is glossy black.
This review is about item#3707042.
A place where you do not want to hurt the floor with the legs of a frequently moving chair
5
From Japan
On 2014-02-04 13:12:33
Very good cost performance. I have items of this hand long, so I do not know when the next purchase will be.
This review is about item#03707042.