Buy more than* S$200* and get FREE SHIPPING

  • Chair Foot Cap 18.0mm

Chair Foot Cap 18.0mm EA979DB-9

by ESCO
5.00 (2)
Item.#
03707076
Mfr.#
EA979DB-9
Package Qty.
1Set(4PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
32
Material
Elastomer resin
Depth (mm)
32
Width (mm)
40
ESCO Part Number
EA979DB-9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the outdoor chair.
5
From Japan
On 2016-09-24 16:29:01
It seems very durable. It is hard to understand in the photograph, but it is glossy black.
This review is about item#3707042.
A place where you do not want to hurt the floor with the legs of a frequently moving chair
5
From Japan
On 2014-02-04 13:12:33
Very good cost performance. I have items of this hand long, so I do not know when the next purchase will be.
This review is about item#03707042.