Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chair Foot Cap 21.0mm

Chair Foot Cap 21.0mm EA979DC-10

by ESCO
4.00 (1)
Item.#
03707085
Mfr.#
EA979DC-10
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA979DC-10
Hole Diameter (phi mm)
21
Material
Elastomerresin
Dimensions (phi mm)
21
Height (mm)
26
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Brompton seat post end cap
4
From Japan
On 2014-04-02 15:05:49
Cut out the edge on the side where the hole is empty and use it. The hardness is exactly right for the application. Since only one is used, it is good if there is one selling.
This review is about item#03707103.