Buy more than* S$200* and get FREE SHIPPING

  • Chair Foot Cap 21.0mm

Chair Foot Cap 21.0mm EA979DC-12

by ESCO
4.00 (1)
Item.#
03707103
Mfr.#
EA979DC-12
Package Qty.
1Set(4PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
28
Height (mm)
29
ESCO Part Number
EA979DC-12
Hole Diameter (phi mm)
28
Material
Elastomerresin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Brompton seat post end cap
4
From Japan
On 2014-04-02 15:05:49
Cut out the edge on the side where the hole is empty and use it. The hardness is exactly right for the application. Since only one is used, it is good if there is one selling.
This review is about item#03707103.