Buy more than* S$200* and get FREE SHIPPING

  • Foot Cap with Felt

Foot Cap with Felt EA979DE-1

by ESCO
5.00 (1)
Item.#
03707137
Mfr.#
EA979DE-1
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Compatible
Phi22 over for 25
Height (mm)
32
ESCO Part Number
EA979DE-1
Specification
With hard felt
Material
Elastomer resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attached to table chair
5
From Japan
On 2015-02-21 12:30:10
Good.
This review is about item#03707137.