Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain EA980A-21

by ESCO
5.00 (1)
Item.#
03707706
Mfr.#
EA980A-21
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Material
Polyethylene
Working Load (kg)
1
Weight (g)
240
Color
White
Inside Dimension (mm)
14.0x5.0
Wire Diameter (phi mm)
3
ESCO Part Number
EA980A-21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary parking lot
5
From Japan
On 2017-06-29 11:28:51
White used less because it uses it. It is where durability is concerned.
This review is about item#3707846.