Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain EA980A-22

by ESCO
Item.#
03707715
Mfr.#
EA980A-22
Package Qty.
1PC
Ship pack of
1
46.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Color
Yellow
Inside Dimension (mm)
14.0x5.0
Wire Diameter (phi mm)
3.0
ESCO Part Number
EA980A-22
Material
Polyethylene
Working Load (kg)
1.0
Weight (g)
240