Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain EA980A-31

by ESCO
Item.#
03707776
Mfr.#
EA980A-31
Package Qty.
1PC
Ship pack of
1
52.03 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Length (m)
10
Working Load (kg)
2
Weight (g)
360
Color
White
Inside Dimension (mm)
15.5x5.0
Wire Diameter (phi mm)
4
ESCO Part Number
EA980A-31
Material
Polyethylene