Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain EA980A-32

by ESCO
Item.#
03707785
Mfr.#
EA980A-32
Package Qty.
1PC
Ship pack of
1
52.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Working Load (kg)
2.0
Weight (g)
360
Color
Yellow
Inside Dimension (mm)
15.5x5.0
Wire Diameter (phi mm)
4.0
ESCO Part Number
EA980A-32
Material
Polyethylene