Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Chain

Plastic Chain EA980A-36

by ESCO
5.00 (1)
Item.#
03707821
Mfr.#
EA980A-36
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Weight (g)
360
Color
Black
Inside Dimension (mm)
15.5x5.0
Wire Diameter (phi mm)
4.0
ESCO Part Number
EA980A-36
Material
Polyethylene
Working Load (kg)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary parking lot
5
From Japan
On 2017-06-29 11:28:51
White used less because it uses it. It is where durability is concerned.
This review is about item#3707846.