Buy more than* S$200* and get FREE SHIPPING

  • Plastic Chain

Plastic Chain EA980A-42

by ESCO
5.00 (1)
Item.#
03707855
Mfr.#
EA980A-42
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Length (m)
10
Material
Polyethylene
Working Load (kg)
4
Weight (g)
1000
Color
Yellow
Inside Dimension (mm)
23.5x7
Wire Diameter (phi mm)
6
ESCO Part Number
EA980A-42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temporary parking lot
5
From Japan
On 2017-06-29 11:28:51
White used less because it uses it. It is where durability is concerned.
This review is about item#3707846.