Buy more than* S$200* and get FREE SHIPPING

  • 3.0x10m Stainless Steel Chain

3.0x10m Stainless Steel Chain EA980SA-310

by ESCO
Item.#
03708031
Mfr.#
EA980SA-310
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Load (kg)
100
Dimension W (mm)
5
Overall Length (m)
10
Material
The stainless steel (SUS304) Finish Gloss barrel
Dimensions p (mm)
24
Wire Diameter (phi mm)
3
Weight (kg)
1.46
ESCO Part Number
EA980SA-310