Buy more than* S$200* and get FREE SHIPPING

  • Stainless Ball Chain

Stainless Ball Chain EA980SA-410

by ESCO
Item.#
03708065
Mfr.#
EA980SA-410
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.90 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Load (kg)
200
Dimension W (mm)
6
Overall Length (m)
10
Material
The stainless steel (SUS304) Finish Gloss barrel
Dimensions p (mm)
26
Wire Diameter (phi mm)
4
Weight (kg)
2.66
ESCO Part Number
EA980SA-410