Buy more than* S$200* and get FREE SHIPPING

  • Stainless Chain

Stainless Chain EA980SB-210

by ESCO
Item.#
03708187
Mfr.#
EA980SB-210
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load (kg)
20
Dimension W (mm)
3.4
Overall Length (m)
10
ESCO Part Number
EA980SB-210
Dimensions p (mm)
8.7
Wire Diameter (phi mm)
2
Material
The stainless steel (SUS304) Finish Gloss barrel