Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain

Steel Chain EA980SD-1

by ESCO
5.00 (1)
Item.#
03708214
Mfr.#
EA980SD-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Breaking Load (kg)
17.5
Dimensions A (mm)
7.3
Weight (g)
38.0
Material
Iron (SWRM6)
Dimensions B (mm)
3.2
Wire Diameter (phi mm)
1.4
ESCO Part Number
EA980SD-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For miscellaneous work
5
From Japan
On 2015-02-04 19:53:12
It was cheaper than home center and it was good.
This review is about item#03708223.