Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain Uni Chromate
  • Steel Chain Uni Chromate
  • Steel Chain Uni Chromate

Steel Chain Uni Chromate EA980SE-42

by ESCO
4.75 (4)
Item.#
03708284
Mfr.#
EA980SE-42
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Finishing
Chrome, Uniqlo
ESCO Part Number
EA980SE-42
Breaking Load (kg)
300
Dimensions A (mm)
24
Overall Length (m)
5
Material
Iron (SWRM6)
Load (kg)
100
Dimensions B (mm)
6
Wire Diameter (phi mm)
4
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For hanging
5
From Japan
On 2017-09-21 15:29:51
Because I wanted to use it for hanging, so I bought it because there was a description so in the application. For beginners, it is helpful to have instructions on usage. It was easy to cut with yarn saw (for steel), so it was easy to handle
This review is about item#3708241.
Maintenance of exhaust air pipe of agricultural warehouse
5
From Japan
On 2015-08-10 00:10:56
I think that it will be slightly higher in terms of cost, but if there is a mark (landmark) of 1 m unit, it is convenient when cutting.
This review is about item#03708266.
Used for chain block trolley
4
From Japan
On 2014-07-04 14:09:07
We are satisfied with the product and correspondence.
This review is about item#03708327.
Preventing theft of summer tires
5
From Japan
On 2014-01-16 02:25:17
Used in conjunction with allsten padlocks to prevent theft of summer tires. There is a sense of security because it is a steel chain. Length and size are exactly good
This review is about item#03708311.