Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Chain

Stainless Chain EA980SG-20

by ESCO
Item.#
03708354
Mfr.#
EA980SG-20
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kg)
1080
Overall Length (m)
1.8
Weight (kg)
2.34
ESCO Part Number
EA980SG-20
Wire Diameter (phi mm)
8.0
Inner Diameter (phi mm)
Vertical 12.7, next to 28
Material
SUS316