Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Polytex Sling, 5tonx1.5m

Polytex Sling, 5tonx1.5m EA981KA-1.5

by ESCO
Item.#
03708616
Mfr.#
EA981KA-1.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Sling Width (mm)
90
Capability
5t
Material
Ring: iron, hook: iron casting
Dimension d (mm)
43
Dimensions f (mm)
150
Mouth Width (mm)
Hook: 43
Overall Length (m)
(Including hook) 1.9
Dimensions e (mm)
94
ESCO Part Number
EA981KA-1.5
Dimensions c(mm)
22