Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polytex Sling, 5tonx1.5m

Polytex Sling, 5tonx1.5m EA981KB-1.5

by ESCO
Item.#
03708625
Mfr.#
EA981KB-1.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sling Width (mm)
90
Capability
5t
Material
Ring: iron, hook: iron casting
Mouth Width (mm)
Hook: 43
Overall Length (m)
(Including hook) 1.9
ESCO Part Number
EA981KB-1.5