Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RA-2

by ESCO
Item.#
03708896
Mfr.#
EA981RA-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
150
Overall Length (m)
2
ESCO Part Number
EA981RA-2
Width (mm)
Body: 37, sewn portion: 31, Ai part: 21
Standard Working Load (t)
0.5
Color
Gray
Thickness (mm)
Body: 7, the sewing part: 14, Ai part: 7