Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RA-5

by ESCO
Item.#
03708932
Mfr.#
EA981RA-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Standard Working Load (t)
0.5
Color
Gray
Impeller Eye Length (mm)
150
Width (mm)
Body: 37, sewn portion: 31, Eye Department: 21
Overall Length (m)
5.0
ESCO Part Number
EA981RA-5
Thickness (mm)
Body: 7, sewn portion: 14, Eye Department: 7