Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RB-1.5

by ESCO
Item.#
03708941
Mfr.#
EA981RB-1.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
200
Overall Length (m)
1.5
ESCO Part Number
EA981RB-1.5
Thickness (mm)
Body: 10, sewn portion: 16, Eye Department: 10
Standard Working Load (t)
1.0
Color
Purple
Weight (g)
560
Width (mm)
Body: 40, sewn portion: 34, Eye Department: 30