Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RB-2

by ESCO
Item.#
03708957
Mfr.#
EA981RB-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.57 SGD
ADD TO CART
Shipped after 2017-09-22
Now we ship to...
...see all
Item Feature
Weight (g)
685
Standard Working Load (t)
1.0
Color
Purple
Thickness (mm)
Body: 10, sewn portion: 16, Eye Department: 10
Impeller Eye Length (mm)
200
Overall Length (m)
2.0
ESCO Part Number
EA981RB-2
Width (mm)
Body: 40, sewn portion: 34, Eye Department: 30