|
Soft Nylon Sling EA981RB-2.5
- Item.#
- 03708966
- Mfr.#
- EA981RB-2.5
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Impeller Eye Length (mm)
- 200
- Overall Length (m)
- 2.5
- ESCO Part Number
- EA981RB-2.5
- Width (mm)
- Body: 40, sewn portion: 34, Eye Department: 30
- Standard Working Load (t)
- 1.0
- Color
- Purple
- Thickness (mm)
- Body: 10, sewn portion: 16, Eye Department: 10
|
Customers Who Viewed This Item Also Viewed