Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RB-4

by ESCO
Item.#
03708984
Mfr.#
EA981RB-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA981RB-4
Standard Working Load (t)
1.0
Color
Purple
Width (mm)
Body: 40, sewn portion: 34, Eye Department: 30
Impeller Eye Length (mm)
200
Overall Length (m)
4.0
Thickness (mm)
Body: 10, sewn portion: 16, Eye Department: 10