Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Nylon Sling

Soft Nylon Sling EA981RB-5

by ESCO
Item.#
03708993
Mfr.#
EA981RB-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (m)
5.0
ESCO Part Number
EA981RB-5
Standard Working Load (t)
1.0
Width (mm)
Body: 40, sewn portion: 34, Eye Department: 30
Color
Purple
Impeller Eye Length (mm)
200
Thickness (mm)
Body: 10, sewn portion: 16, Eye Department: 10