Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Sling

Soft Nylon Sling EA981RC-2.5

by ESCO
Item.#
03709027
Mfr.#
EA981RC-2.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA981RC-2.5
Standard Working Load (t)
1.5
Color
Blue
Width (mm)
Body: 42, sewn portion: 38, Eye Department: 30
Impeller Eye Length (mm)
200
Overall Length (m)
2.5
Thickness (mm)
Body: 13, sewn portion: 18, Eye Department: 10